Spor kulelager FAG S6206-HLC, Ytter diameter (inch): 62 mm | Bredde: 16 mm | Inner diameter: 30 mm
Dypt sporkulelager
Se teknisk informasjonReferanser
FAG:S6206-HLC
Rubix:167441
Produsent:0539728640000
EAN:4012802227963

Produktinformasjon : S6206-HLC FAG
Features:
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is manufactured from high-quality materials, ensuring exceptional durability. Its single-row stainless steel design guarantees increased resistance to corrosive elements.
Stainless steel single-row deep groove ball bearings are particularly versatile, feature low friction, and are designed to produce low noise and vibration levels even at high rotational speeds. They can handle radial and axial loads in both directions, are easy to install, and require little maintenance.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is manufactured from high-quality materials, ensuring exceptional durability. Its single-row stainless steel design guarantees increased resistance to corrosive elements.
Stainless steel single-row deep groove ball bearings are particularly versatile, feature low friction, and are designed to produce low noise and vibration levels even at high rotational speeds. They can handle radial and axial loads in both directions, are easy to install, and require little maintenance.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
Egenskaper
- Resistance to chemicals and corrosion
- Reliability in demanding environments
- Simple design and robust operation.
- Low friction torque allows for high speeds.
- Capable of withstanding radial and axial loads in both directions.
- Reliability in demanding environments
- Simple design and robust operation.
- Low friction torque allows for high speeds.
- Capable of withstanding radial and axial loads in both directions.
Bruksområder
Household appliances
Automotive equipment
Small gearboxes
Automotive equipment
Small gearboxes
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 16x62x62 mm |
|---|---|
| Vekt | 205 g |
| Inner diameter | 30 mm |
| Ytter diameter (inch) | 62 mm |
| Bredde | 16 mm |
| Pakning | åpen |
| Type lagerklaring | cn |
| Serie | s62 |
| Referanse hastighet | 11700 rpm |
| Hastighetsbegrensning | 16000 rpm |
| Basic static load, radial - C0r | 9070 N |
| Basic dynamic load, radial - Cr | 16500 N |
Vis UNSPSC/ECL@SS
1 386,44 kr Eks. mva
/ stykk
1 733,05 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel