Spor kulelager FAG 6303-2RSR, Ytter diameter (inch): 47 mm | Bredde: 14 mm | Inner diameter: 17 mm
Dypt sporkulelager
Se teknisk informasjonReferanser
FAG:6303-2RSR
Rubix:163214
Produsent:0167227950000
EAN:4012801059473



Produktinformasjon : 6303-2RSR FAG
Kulelager 45 x 100 x 25
Egenskaper
This single-row ball bearing provides smooth rotation while withstanding heavy radial loads. The rubber seals offer effective protection against contaminants, reducing the frequency of maintenance and extending the bearing’s service life. The sheet steel cage contributes to the product’s overall robustness, enabling it to maintain high performance even under harsh operating conditions.
Bruksområder
- Machine tools: milling machines, lathes, drills, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 14x47x47 mm |
|---|---|
| Vekt | 116 g |
| Inner diameter | 17 mm |
| Ytter diameter (inch) | 47 mm |
| Bredde | 14 mm |
| Pakning | to gummipakninger |
| Type lagerklaring | cn |
| Serie | 63..-2rsr |
| Materiale | stål |
| Hastighetsbegrensning | 10200 rpm |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 14400 N |
Vis UNSPSC/ECL@SS
195,73 kr Eks. mva
/ stykk
244,66 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel