Spor kulelager FAG 6301-2RSR-C3, Ytter diameter (inch): 37 mm | Bredde: 11 mm | Inner diameter: 12 mm

Dypt sporkulelager

Se teknisk informasjon

Referanser

FAG:6301-2RSR-C3
Rubix:163195
Produsent:0167226550030
EAN:4012801165013
brand logo

Teknisk sammendrag

Inner diameter12 mm
Ytter diameter (inch)37 mm
Bredde11 mm
Se alle karakteristika

Produktinformasjon : 6301-2RSR-C3 FAG


Kulelager 45 x 100 x 25

Egenskaper

This single-row ball bearing provides smooth rotation while withstanding heavy radial loads. The rubber seals offer effective protection against contaminants, reducing the frequency of maintenance and extending the bearing’s service life. The sheet steel cage contributes to the product’s overall robustness, enabling it to maintain high performance even under harsh operating conditions.

Bruksområder

- Machine tools: milling machines, lathes, drills, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.

Teknisk informasjon


Egenskaper
Dimensjoner (L x B x H)12x37x37 mm
Vekt61 g
Inner diameter12 mm
Ytter diameter (inch)37 mm
Bredde11 mm
Pakningto gummipakninger
Type lagerklaringc3
Serie63..-2rsr
Materialestål
Hastighetsbegrensning13700 rpm
Basic static load, radial - C0r4200 N
Basic dynamic load, radial - Cr10300 N
167,90 kr Eks. mva
/ stykk
209,88 kr Inkl. mva
  • Tilgjengelig

Sjekk ut produktene våre fra relaterte kategorier