Spor kulelager FAG 6202-C-Z, Ytter diameter (inch): 35 mm | Bredde: 11 mm | Inner diameter: 15 mm
Dypt sporkulelager
Se teknisk informasjonReferanser
FAG:6202-C-Z
Rubix:162795
Produsent:0599296930000
EAN:4012802362213





Produktinformasjon : 6202-CZ FAG
Kulelager 15 x 35 x 11
Egenskaper
- Reduced vibration and noise for quieter operation.
- Long service life thanks to robust materials and design.
- Suitable for a wide range of industrial and mechanical applications.
- Low friction for improved energy efficiency.
- Withstands high radial loads and moderate axial loads.
- Long service life thanks to robust materials and design.
- Suitable for a wide range of industrial and mechanical applications.
- Low friction for improved energy efficiency.
- Withstands high radial loads and moderate axial loads.
Bruksområder
These bearings are used in a variety of industrial applications, including electric motors, fans, pumps, and more. They are ideally suited for environments requiring noise reduction and maximum efficiency, such as production facilities or complex mechanical systems.
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 11x35x35 mm |
|---|---|
| Vekt | 43 g |
| Inner diameter | 15 mm |
| Ytter diameter (inch) | 35 mm |
| Bredde | 11 mm |
| Pakning | ett metallskjold |
| Type lagerklaring | cn |
| Serie | 62..-c |
| Hastighetsbegrensning | 33000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 8900 N |
Vis UNSPSC/ECL@SS
- Tilgjengelig
