Referanser
Facom:DM.360
Rubix:6450248
EAN:3148510199351

Produktinformasjon : Gradskive 1/2'', med magnetsnabel - DM.360 - Facom
DM - Angular clamping keys
-Flat drum with a top reading.
-Positioning of the drum on the value recommended by the manufacturer and then tightening to zero.
- Graduation: 2°
-Male and female square drive.
-Fixed point by flexible with magnet. Diameter 63mm. Square (inch) 1/2 ''. Weight 350g.
-Flat drum with a top reading.
-Positioning of the drum on the value recommended by the manufacturer and then tightening to zero.
- Graduation: 2°
-Male and female square drive.
-Fixed point by flexible with magnet. Diameter 63mm. Square (inch) 1/2 ''. Weight 350g.
Teknisk informasjon
Egenskaper
| Vekt | 329 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 160x120x60 mm |
| Vekt emballert | 329 g |
| Bruk | for bathroom |
| Type | pr_g1111006552 |
Vis UNSPSC/ECL@SS
1 458,06 kr Eks. mva
/ stykk
1 822,57 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel