Referanser
Portwest:DX442YBR33
Rubix:6393388
EAN:5036108336869

Produktinformasjon : DX4 Hi-Vis håndverkerbukse m. avtagbare lommer, Gul/Svart, str. 33 - DX442YBR33 - PORTWEST
Max 50 washes. 16 pockets for ample storage. Free pair of kneepads included with this trouser. Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility. Side elastic waist for ultimate wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. Adjustable hem to accommodate all leg lengths. Engineered with an active fit. Bartacked at all stress points. Pre-bent knees allow for increased freedom of movement.
Standard : EN20471 Class 2
Standard : EN20471 Class 2
Teknisk informasjon
Egenskaper
| Farge | svart |
|---|---|
| Størrelse | 33 |
| Klasse EN20471 | 2 |
| Hovedmaterialet | polyester |
| Sekundær farge | gul |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
Farge
Størrelse
33