Klassisk kilerem Gates B248 17x6300Li B6340 Ld DELTA CLASSIC

Delta Classic B

Se teknisk informasjonSe dokumenter

Referanser

Gates:B248 17x6300Li B6340 Ld DELTA CLASSIC
Rubix:183242
Produsent:962262480
EAN:5414465303944
brand logo

Teknisk sammendrag

Profilb/17
Belt No.b248
Innvendig lengde6300 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : B248 17x6300Li B6340 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Egenskaper

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Bruksområder

Industrial Applications, Including V-Flat Drives

Teknisk informasjon


Egenskaper
Profilb/17
Belt No.b248
Innvendig lengde6300 mm
Indikativ lengde6340 mm
Øvre bredde17 mm
Høyde11 mm
Ytter lengde6340 mm
Materialesbr
1 324,27 kr Eks. mva
/ stykk
1 655,34 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel