Referanser
Gates:B115 17x2925Li B2965 Ld DELTA CLASSIC
Rubix:183210
Produsent:962261150
EAN:5414465298875

Produktinformasjon : B115 17x2925Li B2965 Ld DELTA CLASSIC - GATES
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Egenskaper
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Bruksområder
Industrial Applications, Including V-Flat Drives
Teknisk informasjon
Egenskaper
| Profil | b/17 |
|---|---|
| Belt No. | b115 |
| Innvendig lengde | 2925 mm |
| Indikativ lengde | 2965 mm |
| Øvre bredde | 17 mm |
| Høyde | 11 mm |
| Ytter lengde | 2994 mm |
| Materiale | sbr |
| Seksjons dimensjoner | 17 mm |
Vis UNSPSC/ECL@SS
614,13 kr Eks. mva
/ stykk
767,66 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel