Referanser
Gates:A66 13x1680Li A1710 Ld DELTA CLASSIC
Rubix:183048
Produsent:962160660
EAN:5414465289002

Produktinformasjon : A66 13x1680Li A1710 Ld DELTA CLASSIC - GATES
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Egenskaper
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Bruksområder
Industrial Applications, Including V-Flat Drives
Teknisk informasjon
Egenskaper
| Profil | a/13 |
|---|---|
| Belt No. | a66 |
| Innvendig lengde | 1680 mm |
| Indikativ lengde | 1710 mm |
| Øvre bredde | 13 mm |
| Høyde | 8 mm |
| Ytter lengde | 1720 mm |
| Materiale | sbr |
| Seksjons dimensjoner | 13 mm |
Vis UNSPSC/ECL@SS
247,41 kr Eks. mva
/ stykk
309,26 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel