Referanser
SNAP ON Industrial:STM10
Rubix:6461838
Produsent:STM10

Dokumenter
Produktinformasjon : Socket - STM10 - SNAPON
Egenskaper
•Snap-on sockets using the Flank Drive system grip the fastener on the flanks/flats delivering 15-25% more turning power
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
Snap-on sockets feature concentric, thin wall construction for improved strength and accessibility
6-point configuration and Flank Drive wrenching system
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
Snap-on sockets feature concentric, thin wall construction for improved strength and accessibility
6-point configuration and Flank Drive wrenching system
Teknisk informasjon
Egenskaper
| Firkantet adapter | 1/4 '' |
|---|---|
| Diameter (Inch) | 15/32x1/2 '' |
| Behandlet | krommet |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel