Spor kulelager PTN 6205-2RS, Ytter diameter (inch): 52 mm | Bredde: 15 mm | Inner diameter: 25 mm
Deep Groove Ball Bearing
Se teknisk informasjonSe dokumenterReferanser
PTN:6205-2RS
Rubix:6368566
Produsent:893728
EAN:3660338461835



Dokumenter
Produktinformasjon : Deep Groove Ball Bearing 6205-2RS PTN
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SEALED DEEP GROOVE BALL BEARING
Egenskaper
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Bruksområder
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Teknisk informasjon
Egenskaper
| Inner diameter | 25 mm |
|---|---|
| Ytter diameter (inch) | 52 mm |
| Bredde | 15 mm |
| Pakning | to gummipakninger |
| Type lagerklaring | cn |
| Serie | 6200 |
| Materiale | chrome steel |
| Hus | stål |
| Hastighetsbegrensning | 8000 rpm |
| Prseisjon | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 8900 N |
| Basic dynamic load, radial - Cr | 14100 N |
| Vekt | 0.122 kg |
Vis UNSPSC/ECL@SS
404,50 kr Eks. mva
/ 10 stykk
505,63 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel