Spor kulelager PTN 61806-2Z, Ytter diameter (inch): 42 mm | Bredde: 7 mm | Inner diameter: 30 mm
Deep Groove Ball Bearing
Se teknisk informasjonSe dokumenterReferanser
PTN:61806-2Z
Rubix:6368433
Produsent:893888
EAN:3660338463433



Dokumenter
Produktinformasjon : Deep Groove Ball Bearing 61806-ZZ PTN
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SHIELD DEEP GROOVE BALL BEARING
Egenskaper
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Bruksområder
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Teknisk informasjon
Egenskaper
| Inner diameter | 30 mm |
|---|---|
| Ytter diameter (inch) | 42 mm |
| Bredde | 7 mm |
| Pakning | to metallskjold |
| Type lagerklaring | cn |
| Serie | 61800 |
| Materiale | chrome steel |
| Hus | stål |
| Hastighetsbegrensning | 13000 rpm |
| Prseisjon | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 2700 N |
| Basic dynamic load, radial - Cr | 3800 N |
| Vekt | 0.024 kg |
Vis UNSPSC/ECL@SS
123,20 kr Eks. mva
/ 10 stykk
154,00 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel