Girkobling Mecaline CGC24N.20H7

Crown Gear Coupling - Single Hub - Pre-machined Bore

Se teknisk informasjonSe dokumenter

Referanser

Mecaline:CGC24N.20H7
Rubix:6397632
Produsent:895754
EAN:3660338480638
brand logo

Teknisk sammendrag

Typecrown gear
Størrelse24
Materialesteel / nylon
Se alle karakteristika

Dokumenter

Produktinformasjon : Buetannskobling M24 hub N d20H7+kw+s


Mecaline Crown Gear Couplings (CGC) can be used in a wide variety of engineering applications throughout industry, with easy fitting and minimal maintenance. A complete CGC coupling comprise of two metal hubs manufactured from C45 steel and a Nylon PA66 crown sleeve. The gears are cut on all components to create optimum engagement and performance of the coupling. The coupline will withstand operating temperatures of -10 to +70°C. Components are sold (and listed here) seperately.
Coupling size 24 - Single standard hub - Pre-machined bore 20mm + H7 key

Egenskaper

Easy Fitting, Low operating noise, No lubrication required.

Bruksområder

Used as a coupling in a wide array of industries, allows for minor angular and radial misalignment.

Teknisk informasjon


Egenskaper
Typecrown gear
Størrelse24
Materialesteel / nylon
Høyde36 mm
Bredde36 mm
Lengde26 mm
Vekt250 kg
  • Tilgjengelig – Leveringsdato på forespørsel