Girkobling Mecaline CGC14N.14H7
Crown Gear Coupling - Single Hub - Pre-machined Bore
Se teknisk informasjonSe dokumenterReferanser
Mecaline:CGC14N.14H7
Rubix:6397646
Produsent:895738
EAN:3660338480492

Dokumenter
Produktinformasjon : Buetannskobling M14 hub N d14H7+kw+s
Mecaline Crown Gear Couplings (CGC) can be used in a wide variety of engineering applications throughout industry, with easy fitting and minimal maintenance. A complete CGC coupling comprise of two metal hubs manufactured from C45 steel and a Nylon PA66 crown sleeve. The gears are cut on all components to create optimum engagement and performance of the coupling. The coupline will withstand operating temperatures of -10 to +70°C. Components are sold (and listed here) seperately.
Coupling size 14 - Single standard hub - Pre-machined bore 14mm + H7 key
Egenskaper
Easy Fitting, Low operating noise, No lubrication required.
Bruksområder
Used as a coupling in a wide array of industries, allows for minor angular and radial misalignment.
Teknisk informasjon
Egenskaper
| Type | crown gear |
|---|---|
| Størrelse | 14 |
| Materiale | steel / nylon |
| Høyde | 24 mm |
| Bredde | 24 mm |
| Lengde | 23 mm |
| Vekt | 140 kg |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel