kabelskosortiment Knipex 97 90 25

Crimp Assortment

Se teknisk informasjonSe dokumenter

Referanser

Knipex:97 90 25
Rubix:369696
EAN:4003773076971
brand logo

Dokumenter

Produktinformasjon : Crimp Assortments - 97 90 25 - Knipex


with crimping pliers 97 22 240 In a TANOS MINI-systainer® (solid plastic box). Two stackable plastic inserts with 6 trays each for connectors. With an assortment of standard cable connectors. T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting.

Teknisk informasjon


Egenskaper
Dimensjoner (L x B x H)265x170x67 mm
Vekt1150 g
1 792,97 kr Eks. mva
/ stykk
2 241,21 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel