Smøremidler CRC 3-36 FPS

CRC 3-36 korrosjonsbeskyttende olje

Se teknisk informasjonSe dokumenter

Referanser

CRC:3-36 FPS
Rubix:6165162
Produsent:30362-AA
EAN:5412386030352
brand logo
brand logo

Teknisk sammendrag

Kapasitet20000 ml
Se alle karakteristika

Dokumenter

Produktinformasjon : 3-36, dunk 20 l, 30362 - 1030573 - CRC


3-36 is the high-quality corrosion protection and maintenance oil for metal surfaces of all kinds. The paraffin oil is capable of creep, displaces moisture and provides widespread wetting. The thin, barely visible film offers reliable, temporary transport and interior storage protection. In addition, 3-36 is utilized as a cleaning and maintenance oil for stainless steel surfaces and ensures long-lasting shine and protection against fingerprints. 3-36 is free of silicone, resin and acid and is registered for food technology in accordance with NSF H2.
CRC 3-36 corrosion protection oil NSF H2
brand logo

Teknisk informasjon


Egenskaper
Dimensjoner (L x B x H)300x300x375 mm
Vekt18544 g
Kapasitet20000 ml
Boksingjerrykanne
Minimum temperatur-50 °C
Maks temperatur120 °C
4 112,18 kr Eks. mva
/ stykk
5 140,23 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel