Penetrant og penetrant testsett CRC Crick 120

Crack detection agent - penetrant

Se teknisk informasjon

Referanser

CRC:Crick 120
Rubix:6008152
Produsent:30205-AI
EAN:5412386059476
brand logo

Teknisk sammendrag

Typered dye for crack identification
Pakking500 ml
Se alle karakteristika

Produktinformasjon : Crick Sprickindikator 120 (färgande), aerosol, 500 ml, 30205 - 1030475 - CRC


CRICK crack detection system 110-120-130 guarantees reliable visual inspection of damaged areas for welding seams, tanks, pipes, forklifts and lifting platforms. The quality-tested and non-destructive test system acc. to the penetration procedure in accordance with the DIN EN ISO 3452 system consists of three products: CRICK 110 cleaner, CRICK 120 Red penetrant and CRICK 130 wet developers with white pigments.
CRICK 120 crack detection agent - penetrant

Teknisk informasjon


Egenskaper
Vekt432 g
Typered dye for crack identification
Pakking500 ml
240 mm
65 mm
132,83 kr Eks. mva
/ stykk
166,04 kr Inkl. mva
  • Tilgjengelig