Perforator Bosch GBH 18V-26 0611909000

Cordless Rotary Hammer

Se teknisk informasjonSe dokumenter

Referanser

Bosch:GBH 18V-26 0611909000
Rubix:6318362
Produsent:0611909000
EAN:3165140807876
brand logo

Teknisk sammendrag

Spenning [V]18 v li-ion V
Betong borre kapasitet26 mm
Trådløsja
Se alle karakteristika

Dokumenter

Produktinformasjon : Borhammer Gbh 18V-26 Solo/Kun Maskin Sds-Plus - Bosch 611909000


The GBH 18V-26 Professional is the all-round performer in the Bosch SDS plus cordless rotary hammer category, making it perfect for daily use. An optional GDE 18V-16 Professional dust extraction unit integrates with the hammer, providing a self-contained HEPA dust solution for maximum mobility. The rotary hammer also features KickBack Control and Electronic Precision Control (EPC) for better tool handling and increased user protection. Its powerful motor delivers 2.6 J of impact energy, providing fast material removal rates. The GBH 18V-26 Professional also includes various additional features such as Constant Speed, a Brushless Motor, Electronic Motor Protection (EMP), as well as an LED light, Rotation Control Clutch, Variable Speed, Vario Lock, and Vibration Control.

Egenskaper

•Optional GDE 18V-16 Professional dust extraction unit integrates with the hammer for a self-contained HEPA dust solution
KickBack Control and Electronic Precision Control for better tool handling and increased user protection
Delivers 2.6 J of impact energy for fast drilling and high chisel removal performance

Bruksområder

This tool is intended for drilling and chiselling in concrete, masonry, wood, and metal. It is compatible with various dust attachments as well as all Bosch Professional 18 V batteries and chargers (Professional 18V System)

Teknisk informasjon


Egenskaper
Spenning [V]18 v li-ion V
Betong borre kapasitet26 mm
Trådløsja
Metall borre kapasitet13 mm
6 210,41 kr Eks. mva
/ stykk
7 763,01 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel