Skrujern Bosch 06019L5100

Cordless Impact Driver/Wrench

Se teknisk informasjonSe dokumenter

Referanser

Bosch:06019L5100
Rubix:6451092
Produsent:06019L5100
EAN:4053423251722
brand logo

Dokumenter

Produktinformasjon : Muttertrekker GDS 18V-320 C - 06019L5100 - BOSCH


The compact and lightweight GDS 18V-320 HC Professional cordless impact wrench makes work easier. Its two default modes on the user interface, metal bolt/nut (A) and wood screw (B), ensure controlled application to prevent broken screw heads and the loss of metal bolts or nuts by slowing down or shutting off the impact wrench. Each mode can be adjusted conveniently to a specific application via the Bosch Toolbox App. 320 Nm tightening and 540 Nm breakaway torque deliver top performance. Greater flexibility and control are provided thanks to three different speed/torque settings. The GDS 18V-320 HC Professional comes with tool status indicator, LED light, and belt clip for added convenience

Egenskaper

•Two default screw modes for multi-purpose use. Each mode can be adjusted and individualised via the Bosch Toolbox App
Powerful 320 Nm tightening and 540 Nm breakaway torque performance
Versatile three-speed/torque settings for more flexibility and control

Teknisk informasjon


Egenskaper
4 508,77 kr Eks. mva
/ stykk
5 635,96 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel