Referanser
Bosch:06019N3206
Rubix:6451091
Produsent:06019N3206
EAN:4053423321586

Dokumenter
Produktinformasjon : Drill GSR 18V-65 2X4AH PC L-BOXX - 06019N3206 - BOSCH
If you’re looking for a cordless drill driver that delivers the power you need for even tough screw applications, look no further than the Bosch GSR 18V-65 Professional drill driver. It drills through metal, wood, or plastic with ease thanks to the improved torque of 31/63 Nm and 0-550/0-2100 min⁻¹ speed. Tight, awkward spaces are no problem with this compact tool’s handy head length of only 166 mm. And we have your protection covered with switchable KickBack Control that prevents accidental tool kickback. Plus, you get even more illumination power for your working space with the dual working lights. Whether you’re a cabinet installer, a carpenter, an electrician, or metal worker, the Bosch GSR 18V-65 Professional drill driver is your go-to tool for tough screwdriving applications. It can handle wood drilling up to 35 mm, wood screwdriving up to 10 mm, and metal drilling up to 13 mm.
Egenskaper
•Performs tough drilling applications with ease thanks to improved 63 Nm torque
Compact and handy in tight spaces with a head length of only 166 mm
Keeps you protected and in control with switchable KickBack Control
Maximises illumination coverage with dual working lights
Powerful performance thanks to durable brushless motor and robust drive train
Compact and handy in tight spaces with a head length of only 166 mm
Keeps you protected and in control with switchable KickBack Control
Maximises illumination coverage with dual working lights
Powerful performance thanks to durable brushless motor and robust drive train
Teknisk informasjon
Egenskaper
| Spenning [V] | 18 V |
|---|---|
| Chuck kapasitet | 13 mm |
| Maksimum moment | 76 N.m |
| Stål borre kapasitet | 13 mm |
| Trådløs | ja |
| No-load hastighet | 2100 rpm |
| Modell | gsr 18v-65 |
| Batteri kapasitet | 4 Ah |
| Vekt | 1.06 kg |
Vis UNSPSC/ECL@SS
6 719,84 kr Eks. mva
/ stykk
8 399,80 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel