Batteridriller Bosch GSR 12V-15 FC (06019F6004)
Cordless Drill/Driver
Se teknisk informasjonSe dokumenterReferanser
Bosch:GSR 12V-15 FC (06019F6004)
Rubix:6450574
Produsent:06019F6004
EAN:3165140889810

Dokumenter
Produktinformasjon : Drill GSR 12V-15 FC SOLO KARTONG - 06019F6004 - Bosch
Egenskaper
•Extremely short body design of 132 mm for drilling, fixing and screw driving in tight spaces
Bosch FlexiClick interface with integrated magnetic bit holder enables attachment of a bit holder, a chuck adapter, an angle adapter and an offset angle adapter
Angle and offset angle adapters can be adjusted and locked in 16 different positions with 360-degree mobility while on the drill
“One-Click” interface ensures a tight fix to the machine at a glance
Bosch FlexiClick interface with integrated magnetic bit holder enables attachment of a bit holder, a chuck adapter, an angle adapter and an offset angle adapter
Angle and offset angle adapters can be adjusted and locked in 16 different positions with 360-degree mobility while on the drill
“One-Click” interface ensures a tight fix to the machine at a glance
Bruksområder
Drilling;Fixing;Screw Driving in Tight Spaces
Teknisk informasjon
Egenskaper
| Spenning [V] | 12 V |
|---|---|
| Chuck kapasitet | 10 mm |
| Maksimum moment | 30 N.m |
| Stål borre kapasitet | 10 mm |
| Trådløs | ja |
| No-load hastighet | 1300 rpm |
| Modell | gsr 12v-15 fc |
| Batteri kapasitet | 2 Ah |
| Vekt | 0.6 kg |
Vis UNSPSC/ECL@SS
1 953,77 kr Eks. mva
/ stykk
2 442,21 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
