Referanser
3M:28374
Rubix:436606
Produsent:7000060264
EAN:04046719330263

Produktinformasjon : 3M™ Arm til båndsliper, Bøyd arm, 13mm x 457mm - 28374
Adjustable contact arm for 3M belt sanders, enables the use of file belts in various widths and lengths. Curved or straight arms, contact roller with a large or small diameter, depending on the model.
Egenskaper
Robust profile for a long service life
-Various shapes of contact arms for working in most confined or hard-to-reach areas
-Robust design for long-lasting durability
-Various shapes of contact arms for working in most confined or hard-to-reach areas
-Robust design for long-lasting durability
Teknisk informasjon
Egenskaper
| Dimensjoner emballert (D x B x H) | 50x150x150 mm |
|---|---|
| Vekt emballert | 136 g |
| Type | contact arm |
Vis UNSPSC/ECL@SS
865,52 kr Eks. mva
/ stykk
1 081,90 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel