Unisex vernesko Portwest FT35BGN40
Compositelite Ogwen Trainer S1P
Se teknisk informasjonSe dokumenterReferanser
Portwest:FT35BGN40
Rubix:6393140
EAN:5036108322626

Dokumenter
Produktinformasjon : Kompositt Ogwen Low Cut Trainer S1P, Svart/grønn, str. 40 - FT35BGN40 - PORTWEST
Modern and classic low cut trainer with contrasting colours for a sleek stylish look. TPU moulded upper with mesh back offering excellent breathability and comfort. 100% non-metallic, fibreglass toecap and puncture resistant non-metallic midsole.
Egenskaper
Superbly cushioned comfort foot bed reducing foot fatigue.
Reinforced heel and toe.
Back pull-tab for ease of getting onto the foot.
Lightweight dual density EVA and rubber outsole.
Composite toecap for added protection.
Pierce resistant composite midsole
CE certified.
UKCA marked.
Anti-static footwear.
Energy absorbing seat region.
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces.
Bruksområder
Ideal for indoor and outdoor such as warehouse operatives, fork lift driving, transportation, plumbers, tradesman and general wear.
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 40 |
|---|---|
| Stem / Rod | lav |
| Farge | svart |
| Hovedmaterialet | mikrofiber |
| Vanntett | nei |
| Sikkerhetskategori | s1p |
| Sklisikkerhet | ja |
| Type stengning | snøre |
Vis UNSPSC/ECL@SS
864,78 kr Eks. mva
/ par
1 080,97 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
EU Skostørrelse
40