Referanser
Brady:814124
Rubix:454553
Produsent:814124
EAN:4003318543395




Dokumenter
Produktinformasjon : 814124 - Compact safe padlock 38mm Sha KD Blu
Brady Compact Safety Padlocks are a lightweight range of padlocks suitable for energy isolation programs. They compliment the Brady Safety Padlock and have the same features. Unique cylinder is insulated to protect workers from shocks when key is inserted and is 5-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. 1 key supplied with each lock. Key retaining (Key won’t release until the padlock shackle is securely closed). Custom keying and charting is available
Teknisk informasjon
Egenskaper
| Farge | blå |
|---|---|
| Håndtaks diameter | 4.72 mm |
| Høyde på håndtak | 38.1 mm |
| Hus materiale | ikke-metalliske og andre materialer |
Vis UNSPSC/ECL@SS
1 595,65 kr Eks. mva
/ pakke
1 994,56 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
