Combination padlock 160
Materiale/overflate finish | Stål |
---|---|
Bredde | 50 mm |
Diameter | 6 mm |
Lock body and shackle in exclusive high-gloss chrome plating
Shackle made from hardened steel
Double bolted
160/40: individually resettable 3-digit code
160/50: individually resettable 4-digit code
Materiale/overflate finish | Stål |
---|---|
Bredde | 50 mm |
Diameter | 6 mm |
Innvendig lengde | 26 mm |
Vekt | 211 g |
Tilgjengelig