Referanser
Bosch:2608644079
Rubix:363451
EAN:3165140796453

Dokumenter
Produktinformasjon : Sirkelsagbladlad 216X30X2.4Mm 40T Exp Wood - 2608644079 - Bosch
Expert for Wood Circular Saw Blade offers a long lifetime with high cutting performance in wood
Egenskaper
•Extra Hard MicroteQ teeth are manufactured in-house by Bosch from extremely strong carbide grains for high durability
ProteQtion coating prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
ProteQtion coating prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
Bruksområder
Cutting
Teknisk informasjon
Egenskaper
| Vekt | 458 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 350x315x10 mm |
| Vekt emballert | 750 g |
| Materiale | carbide |
| Type | sirkelsagblad |
| Pakking | 1 piece |
| Antall tenner | 40 |
Vis UNSPSC/ECL@SS
904,49 kr Eks. mva
/ stykk
1 130,61 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
