Referanser
Bosch:2608644047
Rubix:363582
EAN:3165140796132

Dokumenter
Produktinformasjon : Sirkelsagbladlad 190X30Mm 24T Exp Wood - 2608644047 - Bosch
Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry:When equipped with a high tooth count, the blade delivers clean cuts, whereas a low number of teeth guarantees solid and efficient cuts. It is compatible with plunge and hand-held saws
Egenskaper
•Extra Hard MicroteQ teeth are manufactured in-house by Bosch from extremely strong carbide grains for high durability
ProteQtion coating prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
Anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration
Expert for Wood Circular Saw Blades have ATB tooth geometry: high tooth count for clean results, low tooth count for solid
ProteQtion coating prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
Anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration
Expert for Wood Circular Saw Blades have ATB tooth geometry: high tooth count for clean results, low tooth count for solid
Bruksområder
Cutting Wood
Teknisk informasjon
Egenskaper
| Vekt | 307 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 290x259x13 mm |
| Vekt emballert | 511 g |
| Materiale | carbide (grain) |
| Type | sirkelsagblad |
| Pakking | 1 piece |
| Antall tenner | 24 |
Vis UNSPSC/ECL@SS
666,23 kr Eks. mva
/ stykk
832,79 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
