Slipeskive Pferd Tools CD 38 CO-COOL 80

CD CO COOL Abrasive Disc

Se teknisk informasjonSe dokumenter

Referanser

Pferd Tools:CD 38 CO-COOL 80
Rubix:6014141
Produsent:42756408
EAN:4007220770702
PFERD COMBIDISC® abrasive disc CD 38 CO COOL 80

Teknisk sammendrag

Diameter38 mm
Korn80

Dokumenter

Produktinformasjon : SLIPRONDELLER CD 38 CO-COOL 80 - 42756408 - PFERD


The COMBIDISC® CD grinding discs with CO-COOL ceramic grit from PFERD Tools are designed for maximum material removal on hard materials. The self-sharpening grit, combined with active grinding additives, ensures consistently high cutting performance. They are fully compatible with the COMBIDISC system and allow for quick, tool-free changes.

 

Features:

The CO-COOL version is based on a high-quality, self-sharpening ceramic grain, which ensures a consistently high grinding performance throughout the entire service life. Active grinding additives integrated into the coating increase material removal whilst simultaneously reducing clogging of the grinding disc. This technology enables cool grinding without thermal overload – ideal for hard materials and those with poor thermal conductivity.

The mounting system utilises an internal thread (CD system) on the tool side and is compatible with metal or plastic backing plates (COMBIDISC, PSG, Power Lock Type II ‘Turn On’, SocAtt, Turn-On). The connection ensures a secure hold without slipping or coming loose during machining. The smooth running with low vibration improves process reliability and user comfort. Suitable backing plates are available separately and can be used on a variety of machines.

 

Specifications:

• Diameter: 38 mm, 50 mm, 75 mm

• Grit sizes: 24, 36, 60, 80, 120

• Recommended speed ranges:

• Ø 38 mm: 5,000 – 16,000 rpm

• Ø 50 mm: 3,800 – 13,000 rpm

• Ø 75 mm: 2,500 – 9,000 rpm

• Maximum peripheral speed: 50 m/s

• Mounting system: CD (internal thread)

• Pack size: 100 pieces (Ø 38 mm and 50 mm), 50 pieces (Ø 75 mm)

Egenskaper

• Consistent peak performance thanks to self-sharpening ceramic grain

• Minimal heat build-up during grinding – ideal for thermally sensitive materials

• Reduced clogging thanks to active grinding additives for a longer service life

• Quick tool change thanks to the COMBIDISC quick-change system

• Secure hold without slipping or detaching during machining

• Low vibration for increased working comfort and better control

Teknisk informasjon


Egenskaper
Diameter38 mm
Korn80
1 511,00 kr Eks. mva
/ 100 stykk
1 888,75 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel