Referanser
Pferd Tools:299 b 350 Z1
Rubix:6015163
Produsent:14101351
EAN:4007220016237



Dokumenter
Produktinformasjon : KAROSSERIFIL 299B 350 Z 1 - 14101351 - PFERD
PFERD car body file. Perfect not just for automotive body work. They are ideal for any surface work on sheet metal, non-ferrous metals and plastics requiring a particularly smooth and scratchfree finish. The filed surface can be painted immediately after filing. No prior polishing is necessary, as there are no scratches. The positive rake angle, the convex shape and the unsurpassed sharpness of the teeth provide outstanding filing performance and an optimum surface quality for professional users of PFERD milled car body files. Ideal tooth geometry. The teeth of the car body files are milled from solid material, as distinct from the usual cutting process. Each tooth is designed to ensure that the chip rolls up before the rounded tooth face and is found in the large flute. A special finishing treatment produces razor-sharp tooth edges that give these files outstanding stock removal performance. Convex shape prevents formation of scratch marks. The convex cross section means that the cutting area is not flat, but higher in the middle than around the file edges. The height difference is about 0.4 mm. This special cross-section shape prevents the edges of the file from coming into contact with the workpiece, thus preventing undesired scratches.
Egenskaper
The bending radius of the file can be step lessly adjusted via the tensioning system
Convex shape of the file prevents unwanted scratches
Can be used in a focused manner
Razor-sharp tooth edges.
Convex shape of the file prevents unwanted scratches
Can be used in a focused manner
Razor-sharp tooth edges.
Teknisk informasjon
Egenskaper
| Lengde | 350 mm |
|---|---|
| Håndtak | uten |
| Type kutt | coarse |
| Seksjons dimensjoner | 36,0 x 5,4 mm |
Vis UNSPSC/ECL@SS
910,94 kr Eks. mva
/ stykk
1 138,68 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
