Referanser
3M:FLX2-205
Rubix:6400124
Produsent:7100185800
EAN:07318640068568
Produktinformasjon : PELTOR FLX2-kabel 3,5 mm Mono Ex-godkjent, FLX2-205, 120/eske - 7100185800 - 3M
The 3M™ PELTOR™ FLX2 Platform consists of an assortment of PELTOR headsets and cables that allow for a simple and reliable connection to a wide variety of handheld devices. Flexible and adaptable, the FLX2 platform allows you to pair your protective communication needs with your existing handheld devices. The 3M™ PELTOR™ FLX2 cable system offers a simple and reliable connection with an assortment to meet most applications.
Egenskaper
•The 3M™ PELTOR™ FLX2 cable system offers a simple and reliable connection with an assortment to meet most applications. Cables are available for Listen Only, Headset application via PTT adapter as well as direct connection to a 2-way radio. All to offer a wide range of solutions for a customized individual choice
Simple and reliable connection
Kevlar® reinforced
Robust and highly flexible
Simple and reliable connection
Kevlar® reinforced
Robust and highly flexible
Teknisk informasjon
Egenskaper
| Type | cable |
|---|
Vis UNSPSC/ECL@SS
748,33 kr Eks. mva
/ stykk
935,41 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel