Referanser
Portwest:C813RERS
Rubix:6017251
Produsent:C813RERS
EAN:5036108140923

Produktinformasjon : Liverpool Zip Coverall, Red, Size S - C813RERS - PORTWEST
The pre-shrunk, top quality fabric contributes to the professional appearance of this garment. Various pockets and a hammer loop complement the all-purpose styling.
Durable polycotton fabric for high performance and maximum wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. 8 pockets for ample storage. Phone pocket. Back patch pocket. Rule pocket. Two-way zip for quick and easy access. Action back for extra freedom of movement. Radio loop for easy clipping of a radio
Type : Regular
Teknisk informasjon
Egenskaper
| Farge | rød |
|---|---|
| Størrelse | s |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
| Vekt | 245 g/m² |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel