Referanser
Tsubaki:RS08B 1 CL CP
Rubix:119732
Produsent:72790080012
EAN:8718472230093



Produktinformasjon : RS 08B-1 Tsubaki cp conection link
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Teknisk informasjon
Egenskaper
| Vekt | 9 g |
|---|---|
| kjede | bs gt 4 winner |
| Kjede stigning | 12.7 mm |
| Profil | simplex (1) |
| Materiale | steel |
| Vekt | 9 g |
| Rulle diameter | 8.51 mm |
| Type | clip type connecting link (spring clip) |
Vis UNSPSC/ECL@SS
64,14 kr Eks. mva
/ stykk
80,18 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel