Nøkkelhengelåser Abus 65/30


Brass padlock 65

Referanser
abus:65/30
rubix:6000009
produsent:02330
ean:4003318023309
Teknisk sammendrag
Materiale/overflate finishMessing
Bredde30 mm
Se alle karakteristika

Produktinformasjon : HENGELÅS ABUS 65/30MM


The ABUS 65 padlock is manufactured with materials of very good quality. Has a very good resistance to external elements and weather conditions. It is equipped with a cylinder with a para-centric profile and with key pins which provide protection against ''Lock picking ''. Brass case and shackle of hardened steel.

Egenskaper

• Case of solid brass
• Interior of stainless materials
• Double shackle locking (from 30 mm)
• High-quality pin cylinder
• Hard steel shackle with NANO PROTECT ™ for optimum protection against corrosion
• Automatic locking: locking without key by pressing the shackle
• CS: shackle protection makes it more difficult to access with burglary tools

Teknisk informasjon


Egenskaper
Materiale/overflate finishMessing
Bredde30 mm
Tykkelse14 mm
Vekt92 g
Diameter5 mm
Innvendig lengde17 mm
Vis UNSPSC/ECL@SS
87,11 kr Eks. mva
/ stykk
108,89 kr Inkl. mva
  • Tilgjengelig