Twist bor Dormer A5207.0

Bor med ekstra kort ADX HSS-skaft DIN 1897 A520

Se teknisk informasjon

Referanser

Dormer:A5207.0
Rubix:6201665
EAN:7320760039304
ADX Jobber Drill 7.00 mm DIN 1897

Teknisk sammendrag

Borre diameter7 mm
Total lengde74 mm
Lengde på kutt34 mm
Se alle karakteristika

Produktinformasjon : STANDARDBOR 7.00mm HSS TIN DIN 1897 - A5207.0 - DORMER


HSS extra-short twist drill with cylindrical shank DIN 1897 ADX 130° TiN-coated 2,5xD for steel <1200 N/mm². Stainless steel. Cast iron. Titanium and titanium alloys <900 N/mm². Copper and aluminium alloys. Synthetic materials such as duraplast and fibre-reinforced plastics.
Twist drill 7 HSS DIN1897 ADX TiN coated short 130° 2,5xD

Bruksområder

• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless steel - free-cutting stainless steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
• Cast iron - lamellar (<150 HB >500 N/mm²)
• Cast iron - lamellar (>150<300 HB >500<1000 N/mm²)
• Spheroidal cast iron / malleable cast iron (<200 HB <700 N/mm²)• Spheroidal cast iron / tempered cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Aluminium alloy silicon 0,5 % (<150 HB <500 N/mm²)
• Aluminium alloy silicon > 0,5 % < 10 % (<120 HB <400 N/mm²)
• Aluminium alloy silicon >10 % whisker-reinforced aluminium alloys magnesium alloys (<120 HB <400 N/mm²)
• Duraplasts
• Reinforced plastics

Teknisk informasjon


Egenskaper
Borre diameter7 mm
Total lengde74 mm
Lengde på kutt34 mm
Skafttypesylindrisk
Din standarddin 1897
Skjærematerialehss
Tupp vinkel130 °
hale diameter7 mm
248,66 kr Eks. mva
/ stykk
310,83 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel