Referanser
Bahco:3940-300-10-HST-10P
Rubix:6293401
EAN:7314150362448

Dokumenter
Produktinformasjon : Sandflex® bajonettsagblader i bi-metall 300MM 10TPI HST 10P
Egenskaper
•The heavy metal blade family is designed for demanding metal cutting in thick materials
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
Version 1: heavy standard (HST) bi-metal blades with precision ground teeth are a series of extra thick blades
Wider body that makes it more rigid and has a higher resistance to fracturing and bending, allowing straighter cuts
Version 2: standard (ST) bi-metal blades with coarse precision ground teeth are a series of flexible blades
With standard body that makes it more flexible and easier to bend into position
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
Version 1: heavy standard (HST) bi-metal blades with precision ground teeth are a series of extra thick blades
Wider body that makes it more rigid and has a higher resistance to fracturing and bending, allowing straighter cuts
Version 2: standard (ST) bi-metal blades with coarse precision ground teeth are a series of flexible blades
With standard body that makes it more flexible and easier to bend into position
Bruksområder
Cutting
Teknisk informasjon
Egenskaper
| Lengde | 300 mm |
|---|---|
| Materiale | bi-metal |
| Type | bajonettsagblad |
| Pakking | 10 piece pack |
| Total lengde | 300 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
