Referanser
Portwest:FR68NARS
Rubix:6393058
Produsent:FR68NARS
EAN:5036108320837

Produktinformasjon : Bizflame Ultra Jakke, Mørkeblå, str. S - FR68NARS - PORTWEST
Ideally suited for off-shore or on-site, this jacket provides optimum protection against multiple hazards. The special FR polyester blend in the fabric offers outstanding strength ensuring the longevity of the garment., Industrial laundry wash at 75°C and tunnel dry at 155°C
Ideally suited for off-shore or on-site, this jacket provides optimum protection against multiple hazards. The special FR polyester blend in the fabric offers outstanding strength ensuring the longevity of the garment.
Industrial laundry wash at 75°C and tunnel dry at 155°C
Industrial laundry wash at 75°C and tunnel dry at 155°C
Teknisk informasjon
Egenskaper
| Farge | marinen |
|---|---|
| Størrelse | s |
| Hovedmaterialet | bomull/polyester |
| Sekundær farge | ingen sekundærfarge |
| Materiale | 80% cotton, 19% polyester, 1% carbon fiber |
Vis UNSPSC/ECL@SS
1 397,53 kr Eks. mva
/ stykk
1 746,91 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel