Multinorm kjeledress Portwest BIZ5RERXXXL
BIZ5 - Bizweld Iona FR Coverall
Se teknisk informasjonSe dokumenterReferanser
Portwest:BIZ5RERXXXL
Rubix:6016238
Produsent:BIZ5RERXXXL
EAN:5036108167869

Dokumenter
Produktinformasjon : Bizweld Iona FR Coverall, Red, Size XXXL - BIZ5RERXXXL - PORTWEST
The Bizweld Iona FR Coverall offers visible protection to the wearer. Clever design features include flame resistant reflective tape on the shoulders, sleeves and legs, the option to insert knee pads when needed, ample storage space and a rule pocket. A very popular style.
Guaranteed flame resistance for life of garment. Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Class 2 Welding Protection. Premium sew on flame resistant reflective tape. Radio loops for easy clipping of a radio. Concealed stud front for easy access. Stud adjustable cuffs for a secure fit. Knee pad pockets to facilitate knee pads.
EN11612 A1+A2 B1 C1 E2 F1, EN11611 Classe 1 A1+A2
Type : Regular
Guaranteed flame resistance for life of garment. Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Class 2 Welding Protection. Premium sew on flame resistant reflective tape. Radio loops for easy clipping of a radio. Concealed stud front for easy access. Stud adjustable cuffs for a secure fit. Knee pad pockets to facilitate knee pads.
EN11612 A1+A2 B1 C1 E2 F1, EN11611 Classe 1 A1+A2
Type : Regular
Teknisk informasjon
Egenskaper
| Farge | rød |
|---|---|
| Størrelse | 3xl |
| Høy synlighet | ja |
| Hovedmaterialet | bomull |
| Sekundær farge | ingen sekundærfarge |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel