Referanser
Bahco:215-150
Rubix:430819
EAN:7311518017576

Produktinformasjon : SAGSTRENG HM 215 150MM - 215-150
Bedre komfort og enklere saging
Enestående ytelse, rask saging og lengre levetid
Splintsikker
Enestående ytelse, rask saging og lengre levetid
Splintsikker
Egenskaper
•Metal saw blades coated with a composite alloy with particles of cemented carbide
Suitable for cutting glass, ceramics, porcelain and steel
Fits junior hacksaw frames with 150 mm blade
Increased comfort and easier cut
Superior performance, fast cut and increased longevity
Shatterproof
Suitable for cutting glass, ceramics, porcelain and steel
Fits junior hacksaw frames with 150 mm blade
Increased comfort and easier cut
Superior performance, fast cut and increased longevity
Shatterproof
Teknisk informasjon
Egenskaper
| Vekt | 10 g |
|---|---|
| Lengde | 150 mm |
| Vekt | 11 g |
| Type | hacksaw rod blade |
| Antall elementer | 1 |
| Materiale | alloy |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
