Batteri Panasonic CR2025


Battery

Referanser
panasonic:CR2025
rubix:6001629
ean:5019068085121
Teknisk sammendrag
Spenning [V]3 V
Se alle karakteristika

Produktinformasjon : Batteri 3.0V DL 2025 - Panasonic PANAR2025


The Panasonic lithium coin CR2025 battery has a high voltage and an ultra-compact design. This means that a single lithium battery can replace two, three or more traditional batteries. Also the very small devices can thereby be provided with a powerful source of energy.

Applikasjoner

Memory back-up, digital watches, calculators, car keys, fitness appliances, laser pens, medical devices like a tensiometer and a clinical thermometer

Teknisk informasjon


Egenskaper
Spenning [V]3 V
Diameter20 mm
Vis UNSPSC/ECL@SS
13,23 kr Eks. mva
/ pakke
16,54 kr Inkl. mva
  • Tilgjengelig