Referanser
Duracell:80270003
Rubix:6244424
EAN:5000394057043

Produktinformasjon : BATTERI LADDB AA 2500 MAH 4-PK
Rechargeable Duracell batteries offer you long lasting power and can be used hundreds of times. This powerful batteries are extremely suitable for power-hungry or commonly used devices and can take up to 3x as many photos (compared to Duracell Plus AA).
Teknisk informasjon
Egenskaper
| Spenning [V] | 1.2 V |
|---|---|
| Antall elementer | 1 |
| Lengde | 50.5 mm |
| Type | hr6 (nickel metal hydride, nimh) rechargeable pre-charged battery |
| Maks temperatur | 50 °C |
| Minimum temperatur | -10 °C |
Vis UNSPSC/ECL@SS
206,11 kr Eks. mva
/ pakke
257,64 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
