Piper Bahco 7823DZS

Bahco

Se teknisk informasjon

Referanser

Bahco:7823DZS
Rubix:6248985
Produsent:7823DZS
EAN:7314150319015
brand logo

Teknisk sammendrag

Firkantet adapter1/2' ''
Se alle karakteristika

Produktinformasjon : 1/2 SOCKET SET 23 PCS AF


7800DZ 1/2" socket bi-hex, 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 and 1-1/4"
8166 1/2" universal joint
8160-5 and 8160-10 1/2" extension bars (125 and 250 mm)
8154-11 1/2" sliding T-handle
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120

Teknisk informasjon


Egenskaper
Firkantet adapter1/2' ''
Kvadrat12.7 mm
Diameter (Inch)1/2' ''
Behandletpolert
Vekt5950 g
  • Tilgjengelig – Leveringsdato på forespørsel