Referanser
Bahco:7818DS
Rubix:6369986
Produsent:7818DS
EAN:7314150318971

Produktinformasjon : Pipesett, 1/2'', 12-kant, 18 deler - 7818DS - Bahco
7800DM 1/2" square drive socket bi-hex profile metric, 13 pieces (8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21 and 22 mm
8150SL-1/2 1/2" reversible ratchet
8166 1/2" universal joint
8160-5 and 8160-10 1/2" extension bars (125 and 250 mm)
8154-11 1/2" sliding T-handle
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
8150SL-1/2 1/2" reversible ratchet
8166 1/2" universal joint
8160-5 and 8160-10 1/2" extension bars (125 and 250 mm)
8154-11 1/2" sliding T-handle
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
Teknisk informasjon
Egenskaper
| Firkantet adapter | 1/2' '' |
|---|---|
| Diameter | 185 mm |
| Lengde | 445 mm |
| Kvadrat | 12.7 mm |
| Behandlet | polert |
| Vekt | 4600 g |
Vis UNSPSC/ECL@SS
4 042,71 kr Eks. mva
/ stykk
5 053,39 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
