Referanser
Bahco:62TIN/T25
Rubix:427060
EAN:7314150199440

Produktinformasjon : BITS 1/4'' T25 TINN DR 25MM 10P - 62TIN/T25
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For TORX® head screws
For high volume production and continuous use
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Titanium nitride finish
Available in small blister pack of 2 pieces or plastic box of 10 pieces
Titanium coating for required hardness. Extremely wear resistant
For TORX® head screws
For high volume production and continuous use
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Titanium nitride finish
Available in small blister pack of 2 pieces or plastic box of 10 pieces
Titanium coating for required hardness. Extremely wear resistant
Egenskaper
1/4" Tin Torsion Screwdriver Bits for TORX® Head Screws 25 mm
Teknisk informasjon
Egenskaper
| Vekt | 40 g |
|---|---|
| Høyde | 25 mm |
| Modell | 62tin/t25 |
| Materiale | high-quality alloy steel |
| Størrelse | torx t25 |
| Drivtype | 1/4 din 3126-c6.3, iso 1173 |
| Overflatebehandling | titanium nitride (tin) |
Vis UNSPSC/ECL@SS
234,86 kr Eks. mva
/ stykk
293,58 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
