Referanser
Bosch:2608597626
Rubix:360367
EAN:3165140183352

Produktinformasjon : TRÄSPIRALBORR SW10 12X160X235MM - 2608597626 - BOSCH
Egenskaper
•Heavy-duty self-feeding tip pulls the bit through completely, which allows for quick precision-drilling
Straight holes and high chip removal rate due to an optimised low-friction flute geometry with a solid centre
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
Straight holes and high chip removal rate due to an optimised low-friction flute geometry with a solid centre
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
Bruksområder
Softwood;Hardwood
Teknisk informasjon
Egenskaper
| Vekt | 94 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 295x39x20 mm |
| Vekt emballert | 95 g |
| Total lengde | 235 mm |
| Borre diameter | 12 mm |
| Hus materiale | stål |
| Type hale | sylindrisk |
| Lengde på kutt | 170 mm |
Vis UNSPSC/ECL@SS
191,68 kr Eks. mva
/ stykk
239,60 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
