Referanser
Bosch:2608597624
Rubix:360365
EAN:3165140183338

Produktinformasjon : TRÄSPIRALBORR SW8,5 10X160X235MM - 2608597624 - BOSCH
Egenskaper
•Heavy-duty self-feeding tip pulls the bit through completely, which allows for quick precision-drilling
Straight holes and high chip removal rate due to an optimised low-friction flute geometry with a solid centre
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
Straight holes and high chip removal rate due to an optimised low-friction flute geometry with a solid centre
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
Bruksområder
Softwood;Hardwood
Teknisk informasjon
Egenskaper
| Vekt | 80 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 278x45x10 mm |
| Vekt emballert | 80 g |
| Total lengde | 235 mm |
| Borre diameter | 10 mm |
| Type hale | sylindrisk |
| Lengde på kutt | 170 mm |
Vis UNSPSC/ECL@SS
169,22 kr Eks. mva
/ stykk
211,52 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
