Referanser
Erstattet ref.:ARCANOL-L055-180KG
Schaeffler:ARCANOL-MULTITOP-180KG
Rubix:368033
Produsent:0191439740000
EAN:4026677845092

Dokumenter
Produktinformasjon : ARCANOL-MULTITOP-180KG
The rolling bearing grease ARCANOL-MULTITOP is a multipurpose grease for demanding applications with a wide temperature range. The special base oil blend of a mineral oil and a synthetic oil, together with the EP additives, contributes to the high performance. It has a low starting torque at low temperatures (–50 °C), provides rapid and reliable oil delivery and is suitable for applications with vibrations and shock loads. It is also suitable for bearings with higher speeds and for a continuous maximum temperature of +85 °C.
ARCANOL bearing greases provide excellent conditions for favorable running behavior of the bearings as well as for long service life and high operational reliability of the bearings. The lubricant programme is graded to cover almost all areas of application. Using modern testing methods and test systems, the range of application of ARCANOL greases under various operating conditions and for rolling bearings of all types has been determined. ARCANOL bearing greases have better properties than ordinary greases in all respects.
ARCANOL bearing greases provide excellent conditions for favorable running behavior of the bearings as well as for long service life and high operational reliability of the bearings. The lubricant programme is graded to cover almost all areas of application. Using modern testing methods and test systems, the range of application of ARCANOL greases under various operating conditions and for rolling bearings of all types has been determined. ARCANOL bearing greases have better properties than ordinary greases in all respects.
Egenskaper
- Universal application
- Moderate to high loads
- Low starting temperatures
- Suitable over a wide temperature range
- Suitable over a very wide speed range
- Good re-lubrication
- Moderate to high loads
- Low starting temperatures
- Suitable over a wide temperature range
- Suitable over a very wide speed range
- Good re-lubrication
Bruksområder
- Heavy industry, steelworks and mechanical engineering
- Conveyor systems, crane and lifting technology
- Vehicles, agricultural machinery and construction machinery
- Rolling bearings with high demands on load and speed
- Situations with high water or dust ingress
- Conveyor systems, crane and lifting technology
- Vehicles, agricultural machinery and construction machinery
- Rolling bearings with high demands on load and speed
- Situations with high water or dust ingress
Teknisk informasjon
Egenskaper
| Vekt | 180000 g |
|---|---|
| Pakking | 1 pack |
| NLGI-klasse | 2 |
| Viskositet ved 40 grader | 82 mm²/s |
| Minimum temperatur | -50 °C |
| Maks temperatur | 140 °C |
Vis UNSPSC/ECL@SS
200 236,73 kr Eks. mva
/ stykk
250 295,91 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel