Referanser
Spartex:853931
Rubix:6258373
EAN:3660338098598



Dokumenter
Produktinformasjon : Work-Bench Type With Casters - 853931 - SPARTEX
Wooden work table made from MDF, thickness: 40 mm..
Lower shelf in galvanised metal: thickness: 20 mm..
The height of the platform is adjustable..
Standard: weight: 40 kg..
With caster wheels: weight: 43 kg..
Wheel Ø 100 mm: 2 pivoting with stop / 2 pivoting without stop..
RAL 5015..
When ordering the wheels, please indicate their intended placement: Right / Left / Middle)
Lower shelf in galvanised metal: thickness: 20 mm..
The height of the platform is adjustable..
Standard: weight: 40 kg..
With caster wheels: weight: 43 kg..
Wheel Ø 100 mm: 2 pivoting with stop / 2 pivoting without stop..
RAL 5015..
When ordering the wheels, please indicate their intended placement: Right / Left / Middle)
Teknisk informasjon
Egenskaper
| Type | with |
|---|---|
| Høyde | 880 mm |
| Dybde | 500 mm |
| Bredde | 1500 mm |
Vis UNSPSC/ECL@SS
14 660,66 kr Eks. mva
/ stykk
18 325,82 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel