Matte GISS 867998


Anti-fatigue tile g-mat grip

Referanser
giss:867998
rubix:6331119
ean:3660338218927
867998
Teknisk sammendrag
Tykkelse16 mm
Bredde900 mm
FargeSvart
Se alle karakteristika

Produktinformasjon : ANTI-FATIGUE TILE WITH HOLES G-MAT GRIP 90X90CM


Modular solution to adapt to all industrial constraints in terms of work-station configuration: large areas, island units...... .
Extremely comfortable and resistant connected tiles. Non-slip textured surface .
The 90x90 cm tiles can be assembled and cut every 30 cm .
Bevelled yellow edges (as an option for more visibility and safety) are male or female: each edge has an angle piece which can be cut to allow continuous edges in the case of assembling. .
Environment: Internal dry or damp, limited sprays of chemical products and oils, resists hot spillages. .
Thickness: 16 mm. .
GUARANTEE 1 YEAR

Egenskaper

Machine or workstation that requires specific adaptation

Teknisk informasjon


Egenskaper
Tykkelse16 mm
Bredde900 mm
FargeSvart
Lengde900 mm
MaterialeNatural/rubber
Vis UNSPSC/ECL@SS
  • Tilgjengelig