Referanser
Tsubaki:RS35-1 OL
Rubix:113879
Produsent:0801000354
EAN:8718472027693



Dokumenter
Produktinformasjon : ANSI RS 35-1 Tsubaki single offset link
Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G8 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G8 is enhanced with the following advantages:- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
Teknisk informasjon
Egenskaper
| Vekt | 4 g |
|---|---|
| kjede | ansi g7 |
| Kjede stigning | 9.525 mm |
| Profil | simplex (1) |
| Materiale | steel alloy |
| Vekt | 4 g |
| Rulle diameter | 5.08 mm |
| Type | roller chain |
Vis UNSPSC/ECL@SS
135,03 kr Eks. mva
/ stykk
168,79 kr Inkl. mva
- Tilgjengelig