Lamellskive Norton 66252828234


ALU for Right-Angle Grinder Ultra Thin Cut-Off on ALU

Referanser
norton:66252828234
rubix:6245747
Teknisk sammendrag
Diameter125 mm
Tykkelse1.6 mm
FormRound
Se alle karakteristika

Produktinformasjon : Kappskive, Aluminium, 125x22,2x1.6mm - Norton


Norton Aluminium sets an industrial performance standard amongst conventional aluminium oxide grain technologies. Made up of an advanced grain and bond system the Norton Alu wheel lasts longer and removes material quicker, you can rely on it to provide optimum performance to price ratio throughout all aluminium applications.
Disc Ultra Thin Cut-Off for angle grinder - ALU - Norton ALU - 125x1.6x22.23mm

Egenskaper

Specially developed grain and bond system, designed to cut through aluminium and non-ferrous metals without clogging
Counteracts loading and wheel glazing for fast, easy and free cutting action on all non ferrous material

Applikasjoner

Ultra Thin Cut-Off

Teknisk informasjon


Egenskaper
Diameter125 mm
Tykkelse1.6 mm
FormRound
Reaming diameter22.23 mm
ApplikasjonCutting;Grinding
Vis UNSPSC/ECL@SS
670,84 kr Eks. mva
/ pakke
838,55 kr Inkl. mva
  • Tilgjengelig